Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight
Mfr # 5275X04X04
Zoro # G003654160
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/16-20
- Material Steel
- Fitting Thread Size 2 1/4-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 2.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X04X04
- Zoro # G003654160
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length | 2.09 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 53.086 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Weight | 0.12 |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 208-230V, 3.3 (D404)
- CONTROL DEVICES Check Valve - Lead Time 3 To 4 Weeks (P25M25-0AA)
- HERCULES Lubricant, Bucket, Tan, 2 lb. (40501)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End (FM99-9)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X08X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- World Wide Fittings Hydraulic Hoses & Fittings