Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight
Mfr # 5275X02X04
Zoro # G803653479
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.75
- Fitting Thread Size 1 5/16-24
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X02X04
- Zoro # G803653479
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 1 | 5/16-24 |
Overall Length | 2.01 |
Fitting Thread Size 2 | 1/4-18 |
Overall Length (mm) | 51.054 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- DAYTON Capacitor Mtg Bracket, 3 3/8 In L, PK5 (2MEW4)
- BESTORQ L Timing Belts (255L100)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Reservoir (SMR15SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X06X08)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X06X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs