Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Braze Connector
Mfr # 0403X10X10
Zoro # G603653792
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/8-14
- Hex Size 0.938
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 0403X10X10
- Zoro # G603653792
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 0.938 |
Overall Length | 1.1 |
Hex Size (mm) | 23.8252 |
Overall Length (mm) | 27.94 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Fitting Thread Type 2 | Braze-On Bore |
Weight | 0.1122 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK27X3/4 (2AK27X3/4)
- ALEMITE Alemite 025-47200 1-8 Inchptf Sae Relief Fitti (025-47200)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-18)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X08)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX02SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X12X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs