Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Braze Connector
Mfr # 0403X08X08
Zoro # G403653589
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.94
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Fitting Thread Size 1 3/4-16
- Hex Size 0.813
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 0403X08X08
- Zoro # G403653589
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.94 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 0.813 |
Overall Length (mm) | 23.876 |
Hex Size (mm) | 20.6502 |
Details
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Braze-On Bore |
Weight | 0.073 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clamping Module EV-20/120-5 (EV-20/120-5)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 136" (BX136)
- WILKERSON Filter-Regulator, Particles/Water Removal, Max. Flow - Air Treatment: 250 cfm (B28-03-FK00B)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X06)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X08X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Male Pipe 90° Elbow (F3569X10X08)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X06)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-24MOR 90 (4601-20-24)
- World Wide Fittings Hydraulic Hoses & Fittings