Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Braze Connector
Mfr # 0403X06X06
Zoro # G803653691
product price: $0.98
/ea
Sold in multiples of 10 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Hex Size 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 0403X06X06
- Zoro # G803653691
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.625 |
Overall Length | 0.84 |
Overall Length (mm) | 21.336 |
Hex Size (mm) | 15.875 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Fitting Thread Type 2 | Braze-On Bore |
Weight | 0.04 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6026)
- ENERPAC Racd30 Series Seal Kit (54293)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6400-06-10-O)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1, PK3 (EF060816)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X06X06)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X08X08)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Flareless Compression Cap (7129X10)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, Strt (202702-20-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs