Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Weld Spud
Mfr # 4100X10
Zoro # G503653465
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- Body Material Steel
- Weight 0.1342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4100X10
- Zoro # G503653465
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Body Material | Steel |
Weight | 0.1342 |
End Style | ORFS |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FERNCO DONUT 2X1.5"" COMPRESSION (P22U-139)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X12X12)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X24X20)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- TOMPKINS Hydraulic Fitting-Steel06MP-04FP REDUCER (5406-06-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs