Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X16XM33
Zoro # G803654988
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Material Steel
- Fitting Thread Size 2 M33X2.0
- Fitting Thread Size 1 1-7/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4314X16XM33
- Zoro # G803654988
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M33X2.0 |
Fitting Thread Size 1 | 1-7/16-12 |
Length | 1.318 |
Hex Size | 1.614 |
Hex Size (mm) | 40.9956 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | SAE Metric |
Weight | 0.634 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S41-2)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP-08FP TEE (2611-08-08-08)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK100H (2BK100H)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X08X08)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X06X06)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X08)
- TOMPKINS Hydraulic Fitting-International06MJ-06MBSPP 90 (3801-06-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs