Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X12XM22
Zoro # G903655267
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 1-3/16-12
- Fitting Thread Size 2 M22X1.5
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4314X12XM22
- Zoro # G903655267
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-3/16-12 |
Fitting Thread Size 2 | M22X1.5 |
Length | 1.181 |
Hex Size | 1.26 |
Hex Size (mm) | 32.004 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Fitting Thread Type 1 | ORFS |
Weight | 0.336 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- D&D 40" Outside Length, 1/2" Top Width, 1 Ribs (A38/4L400)
- DYNABRADE O-Ring, 96459 (96459)
- CONTINENTAL CONTITECH 3/4" Air Hose 200 psi Black (20025619)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X12X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X10X08)
- WORLD WIDE FITTINGS Bonded Seal British (9900X08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- TOMPKINS Hydraulic Fitting-Steel20MJ-16MOR 90 (6801-20-16)
- World Wide Fittings Hydraulic Hoses & Fittings