Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X08XM18
Zoro # G003654795
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Hex Size 0.944
- Fitting Thread Type 2 SAE Metric
- Length 0.944
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4314X08XM18
- Zoro # G003654795
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.944 |
Length | 0.944 |
Fitting Thread Size 2 | M18X1.5 |
Fitting Thread Size 1 | 13/16-16 |
Hex Size (mm) | 23.9776 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 2 | SAE Metric |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.156 |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-50-25-A-P-A (ADN-50-25-A-P-A)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FJX-04FOR-GAUGE PORT (GP6504-20-20-04FB)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (P2LAX591VV)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs