Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X08XM14
Zoro # G603654898
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Fitting Thread Type 2 SAE Metric
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 1 13/16-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4314X08XM14
- Zoro # G603654898
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 13/16-16 |
Hex Size | 0.866 |
Fitting Thread Size 2 | M14X1.5 |
Length | 0.944 |
Hex Size (mm) | 21.9964 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | SAE Metric |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Weight | 0.136 |
End Style | ORFS |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight fitting has a gender of male, fitting thread type 1 of ORFS, fitting thread type 2 of SAE Metric, fitting thread size 1 of 13/16-16, hex size of 0.866, fitting thread size 2 of M14X1.5, length of 0.944, material of steel, weight of 0.136, end style of ORFS, adapter type of elbow and straights, end 2 connection type of male, body material of steel, end 1 connection type of male, and hex size (mm) of 21.9964.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- SKF SKF-6406, Single Row Ball Brgs, 6406 (6406)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-04AS)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFR1)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X03SS)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X04X04X04X04)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs