Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight
Mfr # 4314X04XM12
Zoro # G503653953
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 2 M12X1.5
- Hex Size 0.669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4314X04XM12
- Zoro # G503653953
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M12X1.5 |
Hex Size | 0.669 |
Length | 0.688 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 16.9926 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | SAE Metric |
Weight | 0.0638 |
End 2 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 4" x 50' PVC Lay Flat Discharge Hose Coupled w/ C x E Aluminum Cam & Groove Fittings (98138077)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCPX-3M)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X20)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X16)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X06)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs