Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee
Mfr # 4716X16XM33X16
Zoro # G903653843
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 1 1-7/16-12
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4716X16XM33X16
- Zoro # G903653843
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-7/16-12 |
Fitting Thread Size 2 | M33X2.0 |
Hex Size | 1.417 |
Hex Size (mm) | 35.9918 |
Details
Fitting Gender | Male |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | SAE Metric |
Weight | 1.5127 |
End 1 Connection Type | Male |
End 3 Style | ORFS |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
End Style | ORFS |
End 3 Thread | 1-7/16-12 |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- APACHE Apache, 2 Green PVC Water Suction Hose, 20 Feet5.5LB Shock Treatment (12023006-20-Feet)
- LEESON General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 56HC Frame, TEFC (119418.00)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X16X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X20)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Strt, 2.09In (FF1994T0606S)
- World Wide Fittings Hydraulic Hoses & Fittings