Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee
Mfr # 4716X06XM16X06
Zoro # G903654093
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 1 11/16-16
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4716X06XM16X06
- Zoro # G903654093
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 0.669 |
Fitting Thread Size 2 | M16X1.5 |
Hex Size (mm) | 16.9926 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | SAE Metric |
Weight | 0.398 |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Tee Adapters |
End 3 Style | ORFS |
End 2 Connection Type | Male Adjustable |
End 3 Connection Type | Male |
End 3 Thread | 11/16-16 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- NATIONAL Small Bore Metric Seals, 65X88X8-R2LS32-S (65X88X8-R2LS32-S)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- WESTWARD Grease Gun Hose, 12 In. (15F204)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X06)
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X02X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X02X02SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs