Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow
Mfr # 4515X12XM33
Zoro # G903656400
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Material Steel
- Fitting Thread Type 1 ORFS
- Adapter Type Elbow and Straights
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4515X12XM33
- Zoro # G903656400
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Adapter Type | Elbow and Straights |
End Style | ORFS |
End 2 Connection Type | Male Adjustable |
End 1 Connection Type | Male |
Weight | 1.2502 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- SPEEDAIRE Hose Stopper (42PC90)
- INGERSOLL-RAND Piston (WF181-5)
- WORLD WIDE FITTINGS Flareless Compression Plug (7229X10)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X08X08)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X04)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X20X20)
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (4HTBF4)
- World Wide Fittings Hydraulic Hose Adapters & Plugs