Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow
Mfr # 4515X06XM16
Zoro # G903655366
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 2 M16X1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4515X06XM16
- Zoro # G903655366
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M16X1.5 |
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 0.67 |
Hex Size (mm) | 17.018 |
Details
Fitting Gender | Male |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | SAE Metric |
Weight | 0.2241 |
End 2 Connection Type | Male Adjustable |
End Style | ORFS |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow is made of steel and has a weight of 0.2241. It has a fitting gender of male, fitting thread type 1 of ORFS, fitting thread size 1 of 11/16-16, fitting thread size 2 of M16X1.5, fitting thread type 2 of SAE Metric, hex size of 0.67, end 1 connection type of male, end 2 connection type of male adjustable, end style of ORFS, body material of steel, and adapter type of elbow and straights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06FORFSX-04FOR-GP (GPFF2406-06-06-04FB)
- SKF SKF-51109, Single Row Ball Brgs, 51109 (51109)
- DAYTON Motor Dual Run Cap, 15/5 MFD, 440V, Oval (6FLN9)
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 42.5mm Width (32218)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X16)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X16)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X12)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs