Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Pipe 45° Elbow
Mfr # 4355X08X08
Zoro # G203654465
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 2 1/2-14
- Hex Size 0.88
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4355X08X08
- Zoro # G203654465
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.88 |
Fitting Thread Size 1 | 13/16-16 |
Hex Size (mm) | 22.352 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.221 |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Needle Holder (8940159861)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- DYNABRADE Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm (52538)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- WORLD WIDE FITTINGS Male Run Pipe Tee Stainless Steel (5602X06X06X06SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM14)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X12X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X08)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs