Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Pipe 45° Elbow
Mfr # 4355X08X06
Zoro # G503654462
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 2 3/8-18
- Hex Size 0.75
- Fitting Thread Type 2 NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4355X08X06
- Zoro # G503654462
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 13/16-16 |
Hex Size (mm) | 19.05 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.1464 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End Style | ORFS |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Bearings, Smart Sensor For Mounted Bearings, 750000 (750000)
- CAMOZZI #6520 08-08, Swivel Male Elbow, 1/2" OD X 1/2" NPT (6520 08-08)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/8"-18 Thread (707002-0606)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring 90° Union Elbow (4505X20X20)
- WORLD WIDE FITTINGS Male O-Ring to Female Pipe Adapter Stainless Steel (6405X06X04SS)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X24X24SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X08X08)
- World Wide Fittings Hydraulic Hoses & Fittings