Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Pipe 45° Elbow
Mfr # 4355X06X04
Zoro # G303653634
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 NPT
- Hex Size 0.67
- Fitting Thread Size 1 11/16-16
- Fitting Thread Size 2 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4355X06X04
- Zoro # G303653634
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.67 |
Fitting Thread Size 1 | 11/16-16 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 17.018 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.1168 |
End 2 Connection Type | Male |
End Style | ORFS |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Female NPT, PK 25 (CH440-25K)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 15 In, 1/2 NPT (1/2 FC410 15)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-16 In, St (TCL-12-16-F)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- WORLD WIDE FITTINGS JIC to O-Ring 45° Elbow Stainless Steel (6802X04X04SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM10)
- TOMPKINS Hydraulic Fitting-Stainless04FJ BULKHEAD NUT-SS (SS-0306-04-FG)
- World Wide Fittings Hydraulic Hoses & Fittings