Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Pipe 45° Elbow
Mfr # 4355X04X04
Zoro # G503653892
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 1 9/16-18
- Hex Size 0.56
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4355X04X04
- Zoro # G503653892
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.56 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size (mm) | 14.224 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.0746 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End Style | ORFS |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 1/2 in. 9 GPM Digital Preset Oil Control Gun (OCVF-PS-001)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X08X08)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel Dark Blue (PU14-15B-B)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X06X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- World Wide Fittings Hydraulic Hoses & Fittings