Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee
Mfr # 4716X20X20X20
Zoro # G903653904
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Material Steel
- Fitting Thread Type 1 ORFS
- End 3 Style ORFS
- Weight 2.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4716X20X20X20
- Zoro # G903653904
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | ORFS |
End 3 Style | ORFS |
Weight | 2.02 |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
End 3 Connection Type | Male |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC35)
- CLESCO SRB-141621 Steel Reducer Bushing (SRB-141621)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 104254, Return Line, 10 micron, Outside-In (MF0062273)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X12)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X08)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2049-16-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs