Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee
Mfr # 4716X06X08X06
Zoro # G603653945
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 ORFS
- Fitting Thread Type 2 SAE
- End Style ORFS
- End 3 Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4716X06X08X06
- Zoro # G603653945
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | SAE |
End Style | ORFS |
End 3 Style | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Tee Adapters |
End 2 Connection Type | Male Adjustable |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 4 x 20' Bulk PVC Lay Flat Discharge Hose, (13028508-20-Feet)
- DAYTON 2X499 Flexible Coupling (2X499)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096069.00)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X10X10LL)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X24X16)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X05SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- World Wide Fittings Hydraulic Hoses & Fittings