Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long
Mfr # 4316X12X16
Zoro # G403653831
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Material Steel
- Fitting Thread Type 1 ORFS
- End Style ORFS
- Weight 0.994
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4316X12X16
- Zoro # G403653831
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | ORFS |
End Style | ORFS |
Weight | 0.994 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Layout Fluid, Blue, 1 gal. Jug (80700)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- MIDWEST FASTENER #80 Offset Conn Link 3PK (38865)
- BRECO Socket, 1/2", Steel, Thread NPTF 1/2"-14 (B-4050-4)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X10X10)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X16X33)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", JIC (9021-1208)
- World Wide Fittings Hydraulic Hoses & Fittings