Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long
Mfr # 4316X12X12
Zoro # G303653849
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 2 1-1/16-12
- Hex Size 1.25
- Fitting Thread Size 1 1-3/16-12
- Length 3.031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4316X12X12
- Zoro # G303653849
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/16-12 |
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-3/16-12 |
Length | 3.031 |
Hex Size (mm) | 31.75 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | SAE |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.806 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End Style | ORFS |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- GATES Polyflex Belts, 3M375 (3M375)
- DEUBLIN Union 3/8 NPT RH (17-025-041)
- POWERDRIVE 1" Sheave 7.75" OD (AK79-1)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X16)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X12SS)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X12X12)
- WORLD WIDE FITTINGS Flareless Union Tee Stainless Steel (C2603X06X06X06SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt (2021-4-8SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs