Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow
Mfr # 4515X16X16
Zoro # G403656313
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Hex Size 1.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4515X16X16
- Zoro # G403656313
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.438 |
Fitting Thread Size 1 | 1-7/16-12 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size (mm) | 36.5252 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | SAE |
Weight | 1.2526 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male Adjustable |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU06)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS Female JIC Swivel to Female British Standard Pipe Parallel Straight Adapter (7023X08X08)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X04)
- WORLD WIDE FITTINGS Male O-Ring to Female Pipe Adapter Stainless Steel (6405X06X04SS)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs