Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow
Mfr # 4365X08X06
Zoro # G803655053
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 2 SAE
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4365X08X06
- Zoro # G803655053
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 13/16-16 |
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.184 |
Body Material | Steel |
End 2 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 9 x 375mm PL, T75 (375-5M-09)
- MAIN FILTER Hydraulic Filter, replaces WIX R88C10GV, Return Line, 10 micron, Outside-In (MF0063261)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- REELWORKS 0.25 in. x 33 ft. Retractable Air-Hose Reel (TRI-L705102A)
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX12SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X04SS)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In (203003-6-6S)
- World Wide Fittings Hydraulic Hoses & Fittings