Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow
Mfr # 4365X06XM16
Zoro # G303655195
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 2 M16X1.5
- Fitting Thread Size 1 11/16-16
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4365X06XM16
- Zoro # G303655195
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | M16X1.5 |
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 0.67 |
Hex Size (mm) | 17.018 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | ORFS |
Weight | 0.1882 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End Style | ORFS |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (H4-62)
- WEATHERHEAD Pipe Close Nipple 1/4In, 3326X4 (3326X4)
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR25SF10)
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFG7)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X04)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X10)
- TOMPKINS Hydraulic Fitting-Steel10MJ-12MOR (6400-10-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs