Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male O-Ring Boss 45° Elbow
Mfr # 4365X06X08
Zoro # G403655125
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 11/16-16
- Material Steel
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 2 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4365X06X08
- Zoro # G403655125
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | SAE |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.236 |
End 1 Connection Type | Male |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Hose Mender Nylon (05HM)
- HUTCHINS MANUFACTURING TRIGGER F/500 (HU1529)
- THOMAS Service kit, For 5Z647 (SK668)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- WORLD WIDE FITTINGS Male JIC Plug (5229X08)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X08X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs