Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male JIC Straight
Mfr # FS6403X08X08
Zoro # G503656428
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Size 2 3/4-16
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Fitting Thread Size 1 13/16-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS6403X08X08
- Zoro # G503656428
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 13/16-16 |
Overall Length | 1.55 |
Hex Size | 0.875 |
Overall Length (mm) | 39.37 |
Hex Size (mm) | 22.225 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.1479 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CNMG-432 TiN C-5 Carbide Insert (6000-6832)
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1/2, PK3 (EP162008)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring 90° Union Elbow (4505X20X20)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- World Wide Fittings Hydraulic Hoses & Fittings