Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight
Mfr # 4305X20X20
Zoro # G003653989
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 2 1-11/16-12
- Hex Size 1.75
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4305X20X20
- Zoro # G003653989
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-11/16-12 |
Hex Size | 1.75 |
Overall Length | 2.027 |
Fitting Thread Size 1 | 1-11/16-12 |
Overall Length (mm) | 51.4858 |
Hex Size (mm) | 44.45 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Material | Steel |
Weight | 0.016 |
End Style | ORFS |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- COXREELS Sealed Push Button Switch (20876)
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- NSK NSK 6319 C3, 6300 Series Single Row Deep Groove Ball Bearing (6319 C3)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X06X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X06X08)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X12X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/2" Female Pipe, Straight (2405-06-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs