Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight
Mfr # 4305X06X06
Zoro # G303653986
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 11/16-16
- Fitting Thread Type 1 ORFS
- Material Steel
- Fitting Thread Type 2 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4305X06X06
- Zoro # G303653986
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Overall Length | 1.22 |
Fitting Thread Size 2 | 11/16-16 |
Hex Size | 0.75 |
Overall Length (mm) | 30.988 |
Hex Size (mm) | 19.05 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.104 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End Style | ORFS |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM TEE ADPT, 1/4, 3/8 NPTF F, 3/8 NPTF M (9670)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- ZORO SELECT 1-1/2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT8)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X02X02SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Pipe, Straight (2405-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs