Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight
Mfr # 4305X04X04
Zoro # G403654197
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 ORFS
- Fitting Thread Size 2 9/16-18
- Overall Length 1.083
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4305X04X04
- Zoro # G403654197
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Overall Length | 1.083 |
Hex Size | 0.625 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 15.875 |
Overall Length (mm) | 27.5082 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.0661 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End Style | ORFS |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- BANDO T2.5-285 Poly Tb, 6T2.5-285Ug (6T2.5-285UG)
- MI-T-M Flange Magnet Hub (38-0041)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1616 OH)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X14S)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs