Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee
Mfr # 4725X06X06X06
Zoro # G203653833
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 1 11/16-16
- Hex Size 0.669
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4725X06X06X06
- Zoro # G203653833
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 11/16-16 |
Hex Size | 0.669 |
Fitting Thread Size 2 | 11/16-16 |
Hex Size (mm) | 16.9926 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Weight | 0.35 |
Adapter Type | Tee Adapters |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
End 3 Thread | 11/16-16 |
End 3 Connection Type | Male |
End 3 Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX42 Cogged Belt, 45 in Outside Length, 21/32 in Top Width, 1 Ribs (BX42)
- WELD-AID 007040 LUBE-MATIC LIQUID (WEL007040)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- FESTO Lubricator LOE-1/2-D-MIDI (LOE-1/2-D-MIDI)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X20X20)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-10-08-FG)
- World Wide Fittings Hydraulic Hoses & Fittings