Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female JIC Swivel
Mfr # FS6402X10X10
Zoro # G203656346
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Hex Size 1.063
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 7/8-14
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS6402X10X10
- Zoro # G203656346
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 1-14 |
Overall Length | 2.06 |
Overall Length (mm) | 52.324 |
Hex Size (mm) | 27.0002 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Hex (Metric) | 25.4 |
Adapter Type | Elbow and Straights |
End Style | ORFS |
End 1 Hex | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- SKF Spherical Plain Bearing (GEZ200ES 2RS)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX04SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X04X02)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM12)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2240-4-6s)
- World Wide Fittings Hydraulic Hoses & Fittings