Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female JIC Swivel
Mfr # FS6402X08X08
Zoro # G503656121
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 1.77
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 3/4-16
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS6402X08X08
- Zoro # G503656121
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.77 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 13/16-16 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 44.958 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
End Style | ORFS |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 22.225 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex | 0.875 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 3/4" ID Split End Stop Collar, Stl, Bo (ESC-075)
- TIMKEN TIM-456, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 456 (456)
- BAILEY Double Sealed Bearing 1/2" Id, 1 1/8" Od, 3/8 Width, 150302 (9106K C5)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X08X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X08)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- World Wide Fittings Hydraulic Hoses & Fittings