Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee, Metric Hex
Mfr # 4706X16X16X16MH
Zoro # G003656393
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 ORFS
- Material Steel
- Fitting Thread Type 2 ORFS
- Adapter Type Tee Adapters
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4706X16X16X16MH
- Zoro # G003656393
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | ORFS |
Material | Steel |
Fitting Thread Type 2 | ORFS |
Adapter Type | Tee Adapters |
End Style | ORFS |
End 3 Connection Type | Male |
Body Material | Steel |
End 3 Style | ORFS |
End 2 Connection Type | Female Swivel |
End 1 Connection Type | Male |
Weight | 1.4887 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT Wall Mounted Hose Rack For 25-50 Ft Hose (HR100MK)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X12X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X16X16LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X06SS)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X04X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs