Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee, Metric Hex
Mfr # 4706X04X04X04MH
Zoro # G403655811
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 ORFS
- Fitting Thread Type 1 ORFS
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 4706X04X04X04MH
- Zoro # G403655811
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | ORFS |
Fitting Thread Type 1 | ORFS |
Body Material | Steel |
End 1 Connection Type | Male |
End 3 Connection Type | Male |
End 3 Style | ORFS |
Adapter Type | Tee Adapters |
End Style | ORFS |
Weight | 0.158 |
End 2 Connection Type | Female Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 1/4In X 25Ft Air Hose (HFZ1425YW2)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- NSK NSK-6302VV, 6300 Series Single Row Deep Groove Ball Bearing, 6302VV (6302VV)
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X04LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X32X32X32)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X12)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X02SS)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X02X02SS)
- TOMPKINS Hydraulic Fitting-Steel20FJ-24MJ (2406-20-24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs