Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee
Mfr # 4706X06X06X08
Zoro # G703656129
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Hex Size 0.75
- Fitting Thread Size 2 11/16-16
- Fitting Thread Type 1 ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4706X06X06X08
- Zoro # G703656129
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 11/16-16 |
Fitting Thread Size 1 | 11/16-16 |
Hex Size (mm) | 19.05 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.3205 |
End 3 Connection Type | Male |
Adapter Type | Tee Adapters |
End 3 Thread | 13/16-16 |
End 1 Connection Type | Male |
End 2 Connection Type | Female Swivel |
End Style | ORFS |
Body Material | Steel |
End 3 Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSLV-1/8-8 (QSLV-1/8-8)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (2N982)
- WORLD WIDE FITTINGS Male Pipe Braze Connector (0404X16X16)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X08S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X24X24)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X12X12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MP 90 LONG 1.82" (2501-L-08-06)
- World Wide Fittings Hydraulic Hoses & Fittings