Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex
Mfr # 4506X04X04MH
Zoro # G003654610
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 2 9/16-18
- Hex Size 0.55
- Fitting Thread Type 2 ORFS
- Fitting Thread Size 1 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4506X04X04MH
- Zoro # G003654610
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.55 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 13.97 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.1272 |
End 1 Connection Type | Male |
End 2 Connection Type | Female Swivel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-13)
- DAYTON 5/C240 Banded V-Belt, 242-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs (13W508)
- DAYTON Shaft Adapter, O.D. 5/16 In., PK5 (30D492)
- X1 TOOLS 4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x6)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X02X02)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs