Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow
Mfr # 4506X12X12
Zoro # G403654838
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Fitting Thread Size 1 1-3/16-12
- Fitting Thread Size 2 1-3/16-12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4506X12X12
- Zoro # G403654838
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-3/16-12 |
Fitting Thread Size 2 | 1-3/16-12 |
Hex Size | 1.19 |
Hex Size (mm) | 30.226 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | ORFS |
Weight | 0.842 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End Style | ORFS |
End 2 Connection Type | Female Swivel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type E Bearings, F4B-E-108R TYPE E-XTRA (F4B-E-108R TYPE E-XTRA)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A6DS6)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71215938M)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X12X12)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X04X04SS)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs