Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow
Mfr # 4356X12X12
Zoro # G403654548
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 2 ORFS
- Fitting Thread Type 1 ORFS
- Material Steel
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4356X12X12
- Zoro # G403654548
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-3/16-12 |
Fitting Thread Size 2 | 1-3/16-12 |
Hex Size | 1.19 |
Hex Size (mm) | 30.226 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | ORFS |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.6304 |
End Style | ORFS |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Female Swivel |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- MOLINE BEARING Flange Bearing, Tapered Roller, 3in Bore (19311300)
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 6"O.D. (1VP60-1-3/8)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X32X32)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- World Wide Fittings Hydraulic Hoses & Fittings