Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight - Milled Radius
Mfr # 4315X06X16R
Zoro # G803655916
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Braze-On Bore
- Fitting Thread Type 1 ORFS
- Material Steel
- Body Material Steel
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X06X16R
- Zoro # G803655916
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Braze-On Bore |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Body Material | Steel |
End Style | ORFS |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- PARKER In-line filter (F400)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM27)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X06LN)
- World Wide Fittings Hydraulic Hose Adapters & Plugs