Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight - Metric Hex
Mfr # 4315X24X24MH
Zoro # G303656215
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Braze-On Bore
- Material Steel
- Fitting Thread Type 1 ORFS
- End 1 Connection Type Male
- End Style ORFS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X24X24MH
- Zoro # G303656215
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Braze-On Bore |
Material | Steel |
Fitting Thread Type 1 | ORFS |
End 1 Connection Type | Male |
End Style | ORFS |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Weight | 0.8933 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, Pneumatically Actuated, 3", PVC/EPDM, Spring Return, includes 120v Solenoid (PCSBYV113EA9)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM46-25K)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X08X04)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X10X10)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X16)
- TOMPKINS Hydraulic Fitting-Stainless06FJX-04FP-SS (SS-6506-06-04-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs