Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight - Metric Hex
Mfr # 4315X08X08MH
Zoro # G703655849
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Braze-On Bore
- Fitting Thread Type 1 ORFS
- Material Steel
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X08X08MH
- Zoro # G703655849
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Braze-On Bore |
Fitting Thread Type 1 | ORFS |
Material | Steel |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Weight | 0.1067 |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 64, Zinc, PK10 (62064H)
- DIXON Barbed Hose Fitting, Hose ID 12", N/A (STV120)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 48958235 / INGERSOLL RAND (B1SA0001431)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X12)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X04X14)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X16)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MP 90 (2501-12-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs