Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X16X20
Zoro # G803656333
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 1.516
- Fitting Thread Type 2 Braze-On Bore
- Length 0.964
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X16X20
- Zoro # G803656333
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.516 |
Length | 0.964 |
Hex Size | 1.75 |
Fitting Thread Size 1 | 1-7/16-12 |
Hex Size (mm) | 44.45 |
Overall Length (mm) | 38.5064 |
Details
Fitting Gender | Male |
Fitting Thread Type 2 | Braze-On Bore |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Weight | 0.556 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (16 oz.) (YL30-016)
- PIX V-Belt, 5/8 X 224 (5V2240)
- VIBRA-TITE Anti Seize Compound, Fishbowl, 2mL (90707)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X10XM22)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X20X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X02)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- EATON AEROQUIP Hose Adapter, 1-1/2", NPTF, 1-1/2", NPTF (2089-24-24S)
- World Wide Fittings Hydraulic Hoses & Fittings