Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X16X16
Zoro # G203656278
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Size 1 1-7/16-12
- Material Steel
- Hex Size 1.5
- Length 0.964
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X16X16
- Zoro # G203656278
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-7/16-12 |
Hex Size | 1.5 |
Length | 0.964 |
Overall Length | 1.516 |
Overall Length (mm) | 38.5064 |
Hex Size (mm) | 38.1 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 2 | Braze-On Bore |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 1 | ORFS |
Weight | 0.48 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Stud Track Roller, Size 62 (KR62-PP-A)
- BANDO Metric V-Belts, Spb2150 (SPB2150)
- FESTO Push-In L-Fitting QSML-G1/8-4 (QSML-G1/8-4)
- DANA U-JOINT KIT (PREMIUM SPL 1330) GREASEABLE (5-1330-1X)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X06X08)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- World Wide Fittings Hydraulic Hoses & Fittings