Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X12X16
Zoro # G803656388
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Overall Length 1.378
- Standards Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Length 0.827
- Fitting Thread Type 2 Braze-On Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X12X16
- Zoro # G803656388
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.378 |
Length | 0.827 |
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 35.0012 |
Details
Fitting Gender | Male |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | Braze-On Bore |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Weight | 0.2534 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End Style | ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Replacement 4-Bolt 19 CIR Direct Drive Motor (CM074P)
- COILHOSE PNEUMATICS Regulator 1/2" (CO 8804)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM, 182/4T Frame (6K847)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X12XM27)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X08)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X10)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X24X24X24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs