Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X08X06
Zoro # G603655888
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Length 0.63
- Hex Size 0.875
- Fitting Thread Size 1 13/16-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X08X06
- Zoro # G603655888
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 0.63 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 13/16-16 |
Overall Length | 0.964 |
Overall Length (mm) | 24.4856 |
Hex Size (mm) | 22.225 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Fitting Thread Type 2 | Braze-On Bore |
Weight | 0.13 |
End 1 Connection Type | Male |
Body Material | Steel |
End Style | ORFS |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shut-Off Valve HE-2-QS-1/4-U (HE-2-QS-1/4-U)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- REELCRAFT Reel, Welding Cable (WC7000)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X10X10X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X06X04)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X08)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X06X08SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X04)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/8-27, Straight (2083-2-2S)
- World Wide Fittings Hydraulic Hoses & Fittings