Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X04X04
Zoro # G503655810
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Material Steel
- Fitting Thread Type 1 ORFS
- Overall Length 0.866
- Fitting Thread Size 1 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4315X04X04
- Zoro # G503655810
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.866 |
Fitting Thread Size 1 | 9/16-18 |
Length | 0.531 |
Hex Size | 0.625 |
Hex Size (mm) | 15.875 |
Overall Length (mm) | 21.9964 |
Details
Fitting Gender | Male |
Material | Steel |
Fitting Thread Type 1 | ORFS |
Fitting Thread Type 2 | Braze-On Bore |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
Weight | 0.06 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End Style | ORFS |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBF-1/4-3/8-U (QBF-1/4-3/8-U)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- GAST Repair Kit 0211 Lub Sp K217 (K217)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AL203060, Pressure Line, 10 micron, Outside-In (MF0058760)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X04X04)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X06SS)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X06)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX06SS)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- World Wide Fittings Hydraulic Hoses & Fittings