Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight - With Locknut
Mfr # FS2764X12X12LN
Zoro # G003656140
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 ORFS
- Material Steel
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS2764X12X12LN
- Zoro # G003656140
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 2RS FM222)
- PERFORMANCE TOOL KIT CORDLESS GREASE GUN 7PC (PTW50049)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.9 inch OD (35V490SDS)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X08X06)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X05S)
- WORLD WIDE FITTINGS Male O-Ring to Female Pipe Adapter Stainless Steel (6405X06X04SS)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X12X12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM14)
- World Wide Fittings Hydraulic Hose Adapters & Plugs