Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight
Mfr # FS2764X06X06
Zoro # G603655871
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 ORFS
- Hex Size 1
- Material Steel
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS2764X06X06
- Zoro # G603655871
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1 |
Overall Length | 2.57 |
Fitting Thread Size 2 | 9/16-16 |
Fitting Thread Size 1 | 11/16-16 |
Overall Length (mm) | 65.278 |
Hex Size (mm) | 25.4 |
Details
Fitting Gender | Male |
Fitting Thread Type 1 | ORFS |
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications. |
End Style | ORFS |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Description
This WORLD WIDE FITTINGS brand Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight fitting is made of steel and has a hex size of 1 and an overall length of 2.57. It has a fitting thread type 1 of ORFS, a fitting thread size 1 of 11/16-16, a fitting thread type 2 of SAE, and a fitting thread size 2 of 9/16-16. The end style is ORFS, the end 1 connection type is male, the end 2 connection type is male, the adapter type is elbow and straights, and the body material is steel. The overall length in millimeters is 65.278 and the hex size in millimeters is 25.4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Female Brass (XIC1414FB6-B10-P)
- D&D 46 2/5" Outside Length, 3/8" Top Width, 1 Ribs (3VX464)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X08SS)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X20X24)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- TOMPKINS Hydraulic Fitting-Steel04FOR-04MP (6404-04-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs